Motion
03715240

Made in USA
03715240

03715240 03715240 5/8"X2X5 OAL .005 WIRE
MI ITEM #11675284
MFR #03715240
List Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715240

03715240 03715240 5/8"X2X5 OAL .005 WIRE
MI ITEM #11675284
MFR #03715240

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.00/each for your price

Overview

Mfr description
03715240 03715240 5/8"X2X5 OAL .005 WIRE
  • Brass is softer than steel and stainless steel, and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and it works best on copper and brass.

Specifications

  • Spiral Type
    Double Spiral
  • Bristle Material
    Brass
  • Brush Diameter
    5/8 in
  • Brush Length
    2 in
  • Overall Length
    5 in
  • Shank Diameter
    0.2080 in
  • Brush Type
    Helical
  • Bristle Type
    Double Spiral
  • Filament Wire Diameter
    0.0050 in
  • Shank Material
    Galvanized Steel
  • Fill Material
    Brass
  • Diameter
    0.6250 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text