Motion
03715265

Made in USA
03715265

03715265 03715265 7/8"X2-1/2" BRASS TW.W
MI ITEM #11675286
MFR #03715265
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715265

03715265 03715265 7/8"X2-1/2" BRASS TW.W
MI ITEM #11675286
MFR #03715265

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03715265 03715265 7/8"X2-1/2" BRASS TW.W
  • Brass is softer than steel and stainless steel, and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and it works best on copper and brass.

Specifications

  • Spiral Type
    Double Spiral
  • Bristle Material
    Brass
  • Brush Diameter
    7/8 in
  • Brush Length
    2-1/2 in
  • Overall Length
    5-1/2 in
  • Shank Diameter
    0.2370 in
  • Brush Type
    Helical
  • Bristle Type
    Double Spiral
  • Filament Wire Diameter
    0.0060 in
  • Shank Material
    Galvanized Steel
  • Fill Material
    Brass
  • Diameter
    0.8750 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text