Motion
03715281

Made in USA
03715281

1/4" Diam Helical Stainless Steel Tube Brush - 0.004" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.11" Diam Stainless Steel Shank
MI ITEM #11675288
MFR #03715281
List Price$3.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715281

1/4" Diam Helical Stainless Steel Tube Brush - 0.004" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.11" Diam Stainless Steel Shank
MI ITEM #11675288
MFR #03715281

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.00/each for your price

Overview

Mfr description
03715281 03715281 1/4" DIA STNLS STEEL T
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.

Specifications

  • Brush Diameter
    1/4 in
  • Brush Length
    1 in
  • Brush Type
    Helical
  • Filament Wire Diameter
    0.0040 in
  • Fill Material
    Stainless Steel
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.110 in
  • Shank Material
    Stainless Steel
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text