Motion
03715307

Made in USA
03715307

03715307 03715307 1/2"X1" ST STEEL TW.WR
MI ITEM #11675290
MFR #03715307
Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715307

03715307 03715307 1/2"X1" ST STEEL TW.WR
MI ITEM #11675290
MFR #03715307

Mfr description
03715307 03715307 1/2"X1" ST STEEL TW.WR
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.85/each

Specifications

Dimensions

  • Brush Diameter
    1/2 in
  • Brush Length
    1 in
  • Diameter
    0.5000 in
  • Filament Wire Diameter
    0.0050 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.1620 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Spiral
  • Brush Type
    Helical
  • Fill Material
    Stainless Steel
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Stainless Steel
  • Spiral Type
    Single Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)