Motion
03715315

Made in USA
03715315

5/8" Diam Helical Stainless Steel Tube Brush - Single Spiral, 0.005" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.162" Diam Stainless Steel Shank
Mi Item #11675291
MFR #03715315
Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715315

5/8" Diam Helical Stainless Steel Tube Brush - Single Spiral, 0.005" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.162" Diam Stainless Steel Shank
Mi Item #11675291
MFR #03715315

Mfr description
03715315 03715315 5/8"X1" ST STEEL TW.WR
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.85/each

Specifications

Dimensions

  • Brush Diameter
    5/8 in
  • Brush Length
    1 in
  • Filament Wire Diameter
    0.0050 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.162 in

Details

  • Brush Type
    Helical
  • Fill Material
    Stainless Steel
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Stainless Steel
  • Spiral Type
    Single Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)