Motion
03715323

Made in USA
03715323

03715323 03715323 3/4 DIA SINGLE SPIRAL
MI ITEM #11675292
MFR #03715323
List Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715323

03715323 03715323 3/4 DIA SINGLE SPIRAL
MI ITEM #11675292
MFR #03715323

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.08/each for your price

Overview

Mfr description
03715323 03715323 3/4 DIA SINGLE SPIRAL
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.

Specifications

  • Bristle Material
    Stainless Steel
  • Brush Diameter
    3/4 in
  • Brush Length
    1 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.2130 in
  • Brush Type
    Helical
  • Bristle Type
    Spiral
  • Filament Wire Diameter
    0.0060 in
  • Shank Material
    Stainless Steel
  • Fill Material
    Stainless Steel
  • Diameter
    0.7500 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text