Motion
03715349

Made in USA
03715349

1" Diam Helical Stainless Steel Tube Brush - 0.008" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.248" Diam Stainless Steel Shank
MI ITEM #11675294
MFR #03715349
List Price$8.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715349

1" Diam Helical Stainless Steel Tube Brush - 0.008" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.248" Diam Stainless Steel Shank
MI ITEM #11675294
MFR #03715349

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.60/each for your price

Overview

Mfr description
03715349 03715349 1"X1" SS SINGLE SPIRAL
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.

Specifications

  • Brush Diameter
    1 in
  • Brush Length
    1 in
  • Brush Type
    Helical
  • Filament Wire Diameter
    0.0080 in
  • Fill Material
    Stainless Steel
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.248 in
  • Shank Material
    Stainless Steel
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text