Motion
03715372

Made in USA
03715372

03715372 03715372 1/4"X1" CARBON STEEL T
MI ITEM #11675297
MFR #03715372
Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715372

03715372 03715372 1/4"X1" CARBON STEEL T
MI ITEM #11675297
MFR #03715372

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.93/each

Specifications

Dimensions

  • Brush Diameter
    1/4 in
  • Brush Length
    1 in
  • Diameter
    0.2500 in
  • Filament Wire Diameter
    0.0040 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.1100 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Spiral
  • Brush Type
    Helical
  • Fill Material
    Steel
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Stainless Steel
  • Spiral Type
    Single Spiral

Overview

Mfr description
03715372 03715372 1/4"X1" CARBON STEEL T
  • Steel is a commonly used material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought