Motion
03715398

Made in USA
03715398

1/2" Diam Helical Steel Tube Brush - 0.005" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.162" Diam Stainless Steel Shank
MI ITEM #11675299
MFR #03715398
List Price$2.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715398

1/2" Diam Helical Steel Tube Brush - 0.005" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.162" Diam Stainless Steel Shank
MI ITEM #11675299
MFR #03715398

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.50/each for your price

Overview

Mfr description
03715398 03715398 1/2"X1" CARBON STEEL S
  • Steel is a commonly used material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Brush Diameter
    1/2 in
  • Brush Length
    1 in
  • Brush Type
    Helical
  • Filament Wire Diameter
    0.0050 in
  • Fill Material
    Steel
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.162 in
  • Shank Material
    Stainless Steel
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text