Motion
03715414

Made in USA
03715414

3/4" Diam Helical Steel Tube Brush - Single Spiral, 0.006" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.213" Diam Stainless Steel Shank
MI ITEM #11675301
MFR #03715414
Price$2.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715414

3/4" Diam Helical Steel Tube Brush - Single Spiral, 0.006" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.213" Diam Stainless Steel Shank
MI ITEM #11675301
MFR #03715414

Mfr description
03715414 03715414 3/4"X1" CARBON STEEL T
  • Steel is a commonly used material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.78/each

Specifications

Dimensions

  • Brush Diameter
    3/4 in
  • Brush Length
    1 in
  • Filament Wire Diameter
    0.0060 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.213 in

Details

  • Brush Type
    Helical
  • Fill Material
    Steel
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Stainless Steel
  • Spiral Type
    Single Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)