Motion
03715422

Made in USA
03715422

7/8" Diam Helical Steel Tube Brush - Single Spiral, 0.006" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.213" Diam Stainless Steel Shank
MI ITEM #11675302
MFR #03715422
List Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715422

7/8" Diam Helical Steel Tube Brush - Single Spiral, 0.006" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.213" Diam Stainless Steel Shank
MI ITEM #11675302
MFR #03715422

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.83/each for your price

Overview

Mfr description
03715422 03715422 7/8"X1" CARBON STEEL T
  • Steel is a commonly used material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Brush Diameter
    7/8 in
  • Brush Length
    1 in
  • Brush Type
    Helical
  • Filament Wire Diameter
    0.0060 in
  • Fill Material
    Steel
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.213 in
  • Shank Material
    Stainless Steel
  • Spiral Type
    Single Spiral
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text