Motion
03715430

Made in USA
03715430

1" Diam Helical Steel Tube Brush - Single Spiral, 0.008" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.248" Diam Stainless Steel Shank
MI ITEM #11675303
MFR #03715430
Price$3.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715430

1" Diam Helical Steel Tube Brush - Single Spiral, 0.008" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.248" Diam Stainless Steel Shank
MI ITEM #11675303
MFR #03715430

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.83/each

Specifications

Dimensions

  • Brush Diameter
    1 in
  • Brush Length
    1 in
  • Filament Wire Diameter
    0.0080 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.248 in

Details

  • Brush Type
    Helical
  • Fill Material
    Steel
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Stainless Steel
  • Spiral Type
    Single Spiral

Overview

Mfr description
03715430 03715430 1"X1" CARBON STEEL TW.
  • Steel is a commonly used material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought