Motion
03715497

Made in USA
03715497

5/8" Diam Helical Brass Tube Brush - Single Spiral, 0.005" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.162" Diam Stainless Steel Shank
MI ITEM #11675309
MFR #03715497
List Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715497

5/8" Diam Helical Brass Tube Brush - Single Spiral, 0.005" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.162" Diam Stainless Steel Shank
MI ITEM #11675309
MFR #03715497

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.75/each for your price

Overview

Mfr description
03715497 03715497 5/8"X1" BRASS TW.WR.PW
  • Brass is softer than steel and stainless steel, and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and it works best on copper and brass.

Specifications

  • Brush Diameter
    5/8 in
  • Brush Length
    1 in
  • Brush Type
    Helical
  • Filament Wire Diameter
    0.0050 in
  • Fill Material
    Brass
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.162 in
  • Shank Material
    Stainless Steel
  • Spiral Type
    Single Spiral
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text