Motion
03715521

Made in USA
03715521

1" Diam Helical Brass Tube Brush - Single Spiral, 0.008" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.248" Diam Stainless Steel Shank
Mi Item #11675312
MFR #03715521
Price$3.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715521

1" Diam Helical Brass Tube Brush - Single Spiral, 0.008" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.248" Diam Stainless Steel Shank
Mi Item #11675312
MFR #03715521

Mfr description
03715521 03715521 1"X1" BRASS TW.WR.PWR.
  • Brass is softer than steel and stainless steel, and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and it works best on copper and brass.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.30/each

Specifications

Dimensions

  • Brush Diameter
    1 in
  • Brush Length
    1 in
  • Filament Wire Diameter
    0.0080 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.248 in

Details

  • Brush Type
    Helical
  • Fill Material
    Brass
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Stainless Steel
  • Spiral Type
    Single Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)