Motion
03715539

Made in USA
03715539

03715539 03715539 1-1/8"X1" BRASS TW.WR.
MI ITEM #11675313
MFR #03715539
List Price$3.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715539

03715539 03715539 1-1/8"X1" BRASS TW.WR.
MI ITEM #11675313
MFR #03715539

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.30/each for your price

Overview

Mfr description
03715539 03715539 1-1/8"X1" BRASS TW.WR.
  • Brass is softer than steel and stainless steel, and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and it works best on copper and brass.

Specifications

  • Spiral Type
    Single Spiral
  • Bristle Material
    Brass
  • Brush Diameter
    1-1/8 in
  • Brush Length
    1 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.2500 in
  • Brush Type
    Helical
  • Bristle Type
    Spiral
  • Filament Wire Diameter
    0.0080 in
  • Shank Material
    Stainless Steel
  • Fill Material
    Brass
  • Diameter
    1.1250 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text