Motion
03715547

Made in USA
03715547

1-1/4" Diam Helical Brass Tube Brush - Single Spiral, 0.008" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.248" Diam Stainless Steel Shank
MI ITEM #11675314
MFR #03715547
List Price$3.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715547

1-1/4" Diam Helical Brass Tube Brush - Single Spiral, 0.008" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.248" Diam Stainless Steel Shank
MI ITEM #11675314
MFR #03715547

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.35/each for your price

Overview

Mfr description
03715547 03715547 1-1/4"X1" BRASS TW.WR.
  • Brass is softer than steel and stainless steel, and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and it works best on copper and brass.

Specifications

  • Brush Diameter
    1-1/4 in
  • Brush Length
    1 in
  • Brush Type
    Helical
  • Filament Wire Diameter
    0.0080 in
  • Fill Material
    Brass
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.248 in
  • Shank Material
    Stainless Steel
  • Spiral Type
    Single Spiral
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text