Motion
03715695

Made in USA
03715695

3/8" Diam Helical Nylon Tube Brush - Single Spiral, 0.035" Filament Diam, 1-1/2" Brush Length, 4" OAL, 1/8" Diam Galvanized Steel Shank
Mi Item #11675329
MFR #03715695
Price$8.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715695

3/8" Diam Helical Nylon Tube Brush - Single Spiral, 0.035" Filament Diam, 1-1/2" Brush Length, 4" OAL, 1/8" Diam Galvanized Steel Shank
Mi Item #11675329
MFR #03715695

Mfr description
03715695 03715695 3/8"X1-1/2" ABR NYLON
  • Nylon is used in both wet and dry environments
  • It has a low moisture absorption rate and conforms well to surfaces.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.38/each

Specifications

Dimensions

  • Brush Diameter
    3/8 in
  • Brush Length
    1-1/2 in
  • Filament Wire Diameter
    0.0350 in
  • Overall Length
    4 in
  • Shank Diameter
    1/8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Brush Type
    Helical
  • Fill Material
    Nylon
  • Grade
    Very Fine
  • Grit Number
    180
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Galvanized Steel
  • Spiral Type
    Single Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)