Motion
03715703

Made in USA
03715703

1/2" Diam Helical Nylon Tube Brush - Single Spiral, 0.04" Filament Diam, 2" Brush Length, 5" OAL, 0.162" Diam Galvanized Steel Shank
MI ITEM #11675330
MFR #03715703
List Price$7.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715703

1/2" Diam Helical Nylon Tube Brush - Single Spiral, 0.04" Filament Diam, 2" Brush Length, 5" OAL, 0.162" Diam Galvanized Steel Shank
MI ITEM #11675330
MFR #03715703

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.48/each for your price

Overview

Mfr description
03715703 03715703 1/2"X2" ABR NYLON TW.W
  • Nylon is used in both wet and dry environments
  • It has a low moisture absorption rate and conforms well to surfaces.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Brush Diameter
    1/2 in
  • Brush Length
    2 in
  • Brush Type
    Helical
  • Filament Wire Diameter
    0.0400 in
  • Fill Material
    Nylon
  • Grade
    Fine
  • Grit Number
    120
  • Overall Length
    5 in
  • Shank Diameter
    0.162 in
  • Shank Material
    Galvanized Steel
  • Spiral Type
    Single Spiral
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text