Motion
03715711

Made in USA
03715711

5/8" Diam Helical Nylon Tube Brush - Single Spiral, 0.04" Filament Diam, 2" Brush Length, 5" OAL, 0.209" Diam Galvanized Steel Shank
Mi Item #11675331
MFR #03715711
Price$7.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715711

5/8" Diam Helical Nylon Tube Brush - Single Spiral, 0.04" Filament Diam, 2" Brush Length, 5" OAL, 0.209" Diam Galvanized Steel Shank
Mi Item #11675331
MFR #03715711

Mfr description
03715711 03715711 5/8"X2" ABR NYLON TW.W
  • Nylon is used in both wet and dry environments
  • It has a low moisture absorption rate and conforms well to surfaces.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.33/each

Specifications

Dimensions

  • Brush Diameter
    5/8 in
  • Brush Length
    2 in
  • Filament Wire Diameter
    0.0400 in
  • Overall Length
    5 in
  • Shank Diameter
    0.209 in

Details

  • Abrasive Material
    Silicon Carbide
  • Brush Type
    Helical
  • Fill Material
    Nylon
  • Grade
    Fine
  • Grit Number
    120
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Galvanized Steel
  • Spiral Type
    Single Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)