Motion
03715737

Made in USA
03715737

1" Diam Helical Nylon Tube Brush - Single Spiral, 0.04" Filament Diam, 2-1/2" Brush Length, 5-1/2" OAL, 15/64" Diam Galvanized Steel Shank
MI ITEM #11675333
MFR #03715737
List Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715737

1" Diam Helical Nylon Tube Brush - Single Spiral, 0.04" Filament Diam, 2-1/2" Brush Length, 5-1/2" OAL, 15/64" Diam Galvanized Steel Shank
MI ITEM #11675333
MFR #03715737

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.73/each for your price

Overview

Mfr description
03715737 03715737 1"X2-1/2" ABR NYLON TW
  • Nylon is used in both wet and dry environments
  • It has a low moisture absorption rate and conforms well to surfaces.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Brush Diameter
    1 in
  • Brush Length
    2-1/2 in
  • Brush Type
    Helical
  • Filament Wire Diameter
    0.0400 in
  • Fill Material
    Nylon
  • Grade
    Fine
  • Grit Number
    120
  • Overall Length
    5-1/2 in
  • Shank Diameter
    15/64 in
  • Shank Material
    Galvanized Steel
  • Spiral Type
    Single Spiral
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text