Motion
03715745

Made in USA
03715745

1-1/4" Diam Helical Nylon Tube Brush - Single Spiral, 0.04" Filament Diam, 2-1/2" Brush Length, 5-1/2" OAL, 15/64" Diam Galvanized Steel Shank
MI ITEM #11675334
MFR #03715745
Price$8.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03715745

1-1/4" Diam Helical Nylon Tube Brush - Single Spiral, 0.04" Filament Diam, 2-1/2" Brush Length, 5-1/2" OAL, 15/64" Diam Galvanized Steel Shank
MI ITEM #11675334
MFR #03715745

Mfr description
03715745 03715745 1-1/4"X2-1/2" ABR NYL
  • Nylon is used in both wet and dry environments
  • It has a low moisture absorption rate and conforms well to surfaces.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.53/each

Specifications

Dimensions

  • Brush Diameter
    1-1/4 in
  • Brush Length
    2-1/2 in
  • Filament Wire Diameter
    0.0400 in
  • Overall Length
    5-1/2 in
  • Shank Diameter
    15/64 in

Details

  • Abrasive Material
    Silicon Carbide
  • Brush Type
    Helical
  • Fill Material
    Nylon
  • Grade
    Fine
  • Grit Number
    120
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Galvanized Steel
  • Spiral Type
    Single Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)