Motion
03717360

Made in USA
03717360

9/64" Diam Helical Stainless Steel Tube Brush - Single Spiral, 0.003" Filament Diam, 1" Brush Length, 4" OAL, 0.056" Diam Stainless Steel Shank
MI ITEM #11675383
MFR #03717360
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03717360

9/64" Diam Helical Stainless Steel Tube Brush - Single Spiral, 0.003" Filament Diam, 1" Brush Length, 4" OAL, 0.056" Diam Stainless Steel Shank
MI ITEM #11675383
MFR #03717360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03717360 03717360 FOR HOLE DIA .142" SS
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.

Specifications

  • Brush Diameter
    9/64 in
  • Brush Length
    1 in
  • Brush Type
    Helical
  • Filament Wire Diameter
    0.0030 in
  • Fill Material
    Stainless Steel
  • Overall Length
    4 in
  • Shank Diameter
    0.056 in
  • Shank Material
    Stainless Steel
  • Spiral Type
    Single Spiral
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text