Motion
03717378

Made in USA
03717378

11/64" Diam Helical Stainless Steel Tube Brush - Single Spiral, 0.003" Filament Diam, 1" Brush Length, 4" OAL, 0.073" Diam Stainless Steel Shank
MI ITEM #11675384
MFR #03717378
List Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03717378

11/64" Diam Helical Stainless Steel Tube Brush - Single Spiral, 0.003" Filament Diam, 1" Brush Length, 4" OAL, 0.073" Diam Stainless Steel Shank
MI ITEM #11675384
MFR #03717378

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.28/each for your price

Overview

Mfr description
03717378 03717378 FOR HOLE DIA .172" SS
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.

Specifications

  • Brush Diameter
    11/64 in
  • Brush Length
    1 in
  • Brush Type
    Helical
  • Filament Wire Diameter
    0.0030 in
  • Fill Material
    Stainless Steel
  • Overall Length
    4 in
  • Shank Diameter
    0.073 in
  • Shank Material
    Stainless Steel
  • Spiral Type
    Single Spiral
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text