Motion
03717386

Made in USA
03717386

03717386 03717386 FOR HOLE DIA .189" SS
Mi Item #11675385
MFR #03717386
Price$4.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03717386

03717386 03717386 FOR HOLE DIA .189" SS
Mi Item #11675385
MFR #03717386

Mfr description
03717386 03717386 FOR HOLE DIA .189" SS
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.10/each

Specifications

Dimensions

  • Brush Diameter
    0.189 in
  • Brush Length
    1 in
  • Diameter
    0.1875 in
  • Filament Wire Diameter
    0.0030 in
  • Overall Length
    4 in
  • Shank Diameter
    0.0730 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Spiral
  • Brush Type
    Helical
  • Fill Material
    Stainless Steel
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Stainless Steel
  • Spiral Type
    Single Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)