Motion
03717410

Made in USA
03717410

03717410 03717410 FOR HOLE DIA. 2.0 MM S
MI ITEM #11675388
MFR #03717410
Price$4.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03717410

03717410 03717410 FOR HOLE DIA. 2.0 MM S
MI ITEM #11675388
MFR #03717410

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.88/each

Specifications

Dimensions

  • Brush Diameter
    5/64 in
  • Brush Length
    3/4 in
  • Diameter
    2 mm
  • Filament Wire Diameter
    0.0030 in
  • Overall Length
    4 in
  • Shank Diameter
    0.0313 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Spiral
  • Brush Type
    Helical
  • Fill Material
    Stainless Steel
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Stainless Steel
  • Spiral Type
    Single Spiral

Overview

Mfr description
03717410 03717410 FOR HOLE DIA. 2.0 MM S
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought