Motion
03717444

Made in USA
03717444

3.5mm Diam Helical Stainless Steel Tube Brush - Single Spiral, 0.003" Filament Diam, 1" Brush Length, 4" OAL, 0.056" Diam Stainless Steel Shank
MI ITEM #11675391
MFR #03717444
List Price$4.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03717444

3.5mm Diam Helical Stainless Steel Tube Brush - Single Spiral, 0.003" Filament Diam, 1" Brush Length, 4" OAL, 0.056" Diam Stainless Steel Shank
MI ITEM #11675391
MFR #03717444

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.45/each for your price

Overview

Mfr description
03717444 03717444 FOR HOLE DIA. 3.5 MM S
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.

Specifications

  • Brush Diameter
    0.138 in
  • Brush Length
    1 in
  • Brush Type
    Helical
  • Filament Wire Diameter
    0.0030 in
  • Fill Material
    Stainless Steel
  • Overall Length
    4 in
  • Shank Diameter
    0.056 in
  • Shank Material
    Stainless Steel
  • Spiral Type
    Single Spiral
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text