Motion
03717451

Made in USA
03717451

5/32" Diam Helical Stainless Steel Tube Brush - Single Spiral, 0.003" Filament Diam, 1" Brush Length, 4" OAL, 0.073" Diam Stainless Steel Shank
Mi Item #11675392
MFR #03717451
Price$4.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03717451

5/32" Diam Helical Stainless Steel Tube Brush - Single Spiral, 0.003" Filament Diam, 1" Brush Length, 4" OAL, 0.073" Diam Stainless Steel Shank
Mi Item #11675392
MFR #03717451

Mfr description
03717451 03717451 FOR HOLE DIA. 4.0 MM S
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.45/each

Specifications

Dimensions

  • Brush Diameter
    5/32 in
  • Brush Length
    1 in
  • Filament Wire Diameter
    0.0030 in
  • Overall Length
    4 in
  • Shank Diameter
    0.073 in

Details

  • Brush Type
    Helical
  • Fill Material
    Stainless Steel
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Stainless Steel
  • Spiral Type
    Single Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)