Motion
03717469

Made in USA
03717469

4.5mm Diam Helical Stainless Steel Tube Brush - Single Spiral, 0.003" Filament Diam, 1" Brush Length, 4" OAL, 0.073" Diam Stainless Steel Shank
MI ITEM #11675393
MFR #03717469
Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03717469

4.5mm Diam Helical Stainless Steel Tube Brush - Single Spiral, 0.003" Filament Diam, 1" Brush Length, 4" OAL, 0.073" Diam Stainless Steel Shank
MI ITEM #11675393
MFR #03717469

Mfr description
03717469 03717469 FOR HOLE DIA. 4.5 MM S
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.30/each

Specifications

Dimensions

  • Brush Diameter
    0.177 in
  • Brush Length
    1 in
  • Filament Wire Diameter
    0.0030 in
  • Overall Length
    4 in
  • Shank Diameter
    0.073 in

Details

  • Brush Type
    Helical
  • Fill Material
    Stainless Steel
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Stainless Steel
  • Spiral Type
    Single Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)