Motion
03717519

Made in USA
03717519

0.032" Diam Helical Nylon Tube Brush - 0.008" Filament Diam, 1/2" Brush Length, 4" OAL, 0.026" Diam Stainless Steel Shank
MI ITEM #11675398
MFR #03717519
List Price$7.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03717519

0.032" Diam Helical Nylon Tube Brush - 0.008" Filament Diam, 1/2" Brush Length, 4" OAL, 0.026" Diam Stainless Steel Shank
MI ITEM #11675398
MFR #03717519

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.53/each for your price

Overview

Mfr description
03717519 03717519 FOR HOLE DIA .032" NYL
  • Nylon is used in both wet and dry environments
  • It has a low moisture absorption rate and conforms well to surfaces.

Specifications

  • Abrasive Material
    Alumina Silicate
  • Brush Diameter
    0.032 in
  • Brush Length
    1/2 in
  • Brush Type
    Helical
  • Filament Wire Diameter
    0.0080 in
  • Fill Material
    Nylon
  • Overall Length
    4 in
  • Shank Diameter
    0.026 in
  • Shank Material
    Stainless Steel
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text