Motion
03717568

Made in USA
03717568

1/8" Diam Helical Nylon Tube Brush - 0.008" Filament Diam, 1" Brush Length, 4" OAL, 0.062" Diam Stainless Steel Shank
Mi Item #11675403
MFR #03717568
Price$6.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03717568

1/8" Diam Helical Nylon Tube Brush - 0.008" Filament Diam, 1" Brush Length, 4" OAL, 0.062" Diam Stainless Steel Shank
Mi Item #11675403
MFR #03717568

Mfr description
03717568 03717568 FOR HOLE DIA .125" NYL
  • Nylon is used in both wet and dry environments
  • It has a low moisture absorption rate and conforms well to surfaces.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.03/each

Specifications

Dimensions

  • Brush Diameter
    1/8 in
  • Brush Length
    1 in
  • Filament Wire Diameter
    0.0080 in
  • Overall Length
    4 in
  • Shank Diameter
    0.062 in

Details

  • Abrasive Material
    Alumina Silicate
  • Brush Type
    Helical
  • Fill Material
    Nylon
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)