Motion
03717600

Made in USA
03717600

1/4" Diam Helical Nylon Tube Brush - 0.008" Filament Diam, 1" Brush Length, 4" OAL, 0.11" Diam Galvanized Steel Shank
MI ITEM #11675407
MFR #03717600
Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03717600

1/4" Diam Helical Nylon Tube Brush - 0.008" Filament Diam, 1" Brush Length, 4" OAL, 0.11" Diam Galvanized Steel Shank
MI ITEM #11675407
MFR #03717600

Mfr description
03717600 03717600 FOR HOLE DIA .236" NYL
  • Nylon is used in both wet and dry environments
  • It has a low moisture absorption rate and conforms well to surfaces.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.20/each

Specifications

Dimensions

  • Brush Diameter
    1/4 in
  • Brush Length
    1 in
  • Filament Wire Diameter
    0.0080 in
  • Overall Length
    4 in
  • Shank Diameter
    0.110 in

Details

  • Abrasive Material
    Alumina Silicate
  • Brush Type
    Helical
  • Fill Material
    Nylon
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Galvanized Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)