Motion
03740578

Made in USA
03740578

1 Hole, 7/8 Inch Hole Diameter, Fiberglass Pushbutton Switch Enclosure 6-5/8 Inch High x 3-13/16 Inch Wide x 3-7/8 Inch Deep, 1, 12, 3R, 4X, 6P NEMA Rated
MI ITEM #11675421
MFR #03740578
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03740578

1 Hole, 7/8 Inch Hole Diameter, Fiberglass Pushbutton Switch Enclosure 6-5/8 Inch High x 3-13/16 Inch Wide x 3-7/8 Inch Deep, 1, 12, 3R, 4X, 6P NEMA Rated
MI ITEM #11675421
MFR #03740578

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03740578 03740578 22MM HOLE 1 BY 1 NEMA

Specifications

  • Hole Diameter
    22 mm
  • Material
    Fiberglass
  • NEMA Rating
    1; 12; 3R; 4X; 6P
  • Number Of Holes
    1
  • Overall Depth
    99 mm
  • Overall Height
    168 mm
  • Overall Width
    97 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text