Motion
03740701

Made in USA
03740701

NEMA 1, 12, 3R, 4X, 6P Fiberglass Junction Box Enclosure with Screw Flat Cover;3-5/8" Wide x 3-23/32" High x 2-61/64" Deep, Chemical & Impact Resistant, Dust-tight & Watertight
Mi Item #11675433
MFR #03740701
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03740701

NEMA 1, 12, 3R, 4X, 6P Fiberglass Junction Box Enclosure with Screw Flat Cover;3-5/8" Wide x 3-23/32" High x 2-61/64" Deep, Chemical & Impact Resistant, Dust-tight & Watertight
Mi Item #11675433
MFR #03740701

Mfr description
03740701 03740701 3.7 X 3.6 X 3.0 NEMA 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    75 mm
  • Overall Height
    3-23/32 in, 3.7200 in, 95 mm
  • Overall Length
    2.9500 in, 2-61/64 in
  • Overall Width
    3.6300 in, 3-5/8 in, 92 mm

Details

  • Cover Type
    Screw Flat Cover
  • Enclosure Material
    Fiberglass
  • Enclosure Type
    Junction Box Enclosure
  • Includes
    Poured Polyurethane Seamless Gasket, Stainless Steel Hardware
  • NEMA Rating
    1; 12; 3R; 4X; 6P
  • Resistance Features
    Chemical Resistant, Dust-tight, Impact Resistant, Watertight
  • Standards Met
    CSA C22.2 File LR069014, NEMA 250, UL 94, UL/cUL 50 File E64358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)