Motion
03740727

Made in USA
03740727

NEMA 1, 12, 3R, 4X, 6P Fiberglass Junction Box Enclosure with Screw Flat Cover;3-13/16" Wide x 6-5/8" High x 3-57/64" Deep, Chemical & Impact Resistant, Dust-tight & Watertight
MI ITEM #11675435
MFR #03740727
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03740727

NEMA 1, 12, 3R, 4X, 6P Fiberglass Junction Box Enclosure with Screw Flat Cover;3-13/16" Wide x 6-5/8" High x 3-57/64" Deep, Chemical & Impact Resistant, Dust-tight & Watertight
MI ITEM #11675435
MFR #03740727

Mfr description
03740727 03740727 6.6 X 3.8 X 3.9 NEMA 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    99 mm
  • Overall Height
    6-5/8 in, 6.6300 in, 168 mm
  • Overall Length
    3.8900 in, 3-57/64 in
  • Overall Width
    3.8100 in, 3-13/16 in, 97 mm

Details

  • Cover Type
    Screw Flat Cover
  • Enclosure Material
    Fiberglass
  • Enclosure Type
    Junction Box Enclosure
  • Includes
    Poured Polyurethane Seamless Gasket, Stainless Steel Hardware
  • NEMA Rating
    1; 12; 3R; 4X; 6P
  • Resistance Features
    Chemical Resistant, Dust-tight, Impact Resistant, Watertight
  • Standards Met
    CSA C22.2 File LR069014, NEMA 250, UL 94, UL/cUL 50 File E64358

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)