Motion
03815750

Made in USA
03815750

1/4-28 UNF, 1-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 7/16" Hex
MI ITEM #11675447
MFR #03815750
List Price$0.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03815750

1/4-28 UNF, 1-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 7/16" Hex
MI ITEM #11675447
MFR #03815750

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.78/each for your price

Overview

Mfr description
03815750 03815750 1/4-28 X 1-1/2 ZINC-DI
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    7/16 in
  • Length
    1-1/2 in
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Thread Size
    1/4-28 in
  • Thread Standard
    UNF
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text