Motion
03815966

Made in USA
03815966

3/8-24 UNF, 2-1/4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 9/16" Hex
MI ITEM #11675451
MFR #03815966
List Price$2.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03815966

3/8-24 UNF, 2-1/4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 9/16" Hex
MI ITEM #11675451
MFR #03815966

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.05/each for your price

Overview

Mfr description
03815966 03815966 3/8-24 X 2-1/4 ZINC-DI
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    9/16 in
  • Length
    2-1/4 in
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Thread Size
    3/8-24 in
  • Thread Standard
    UNF
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text