Motion
03816048

Made in USA
03816048

7/16-20 UNF, 1-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 5/8" Hex
MI ITEM #11675455
MFR #03816048
List Price$2.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03816048

7/16-20 UNF, 1-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 5/8" Hex
MI ITEM #11675455
MFR #03816048

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.18/each for your price

Overview

Mfr description
03816048 03816048 7/16-20 X 1-1/2 ZINC-D
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    5/8 in
  • Length
    1-1/2 in
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Thread Size
    7/16-20 in
  • Thread Standard
    UNF
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text