Motion
03816097

Made in USA
03816097

7/16-20 UNF, 3-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 5/8" Hex
MI ITEM #11675458
MFR #03816097
List Price$4.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03816097

7/16-20 UNF, 3-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 5/8" Hex
MI ITEM #11675458
MFR #03816097

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.50/each for your price

Overview

Mfr description
03816097 03816097 7/16-20 X 3-1/2 ZINC-D
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    5/8 in
  • Length
    3-1/2 in
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Thread Size
    7/16-20 in
  • Thread Standard
    UNF
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text