Motion
03816113

Made in USA
03816113

1/2-13 UNC, 3/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 3/4" Hex
MI ITEM #11675460
MFR #03816113
List Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03816113

1/2-13 UNC, 3/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 3/4" Hex
MI ITEM #11675460
MFR #03816113

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.00/each for your price

Overview

Mfr description
03816113 03816113 1/2-13 X 3/4 ZINC-DICH
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    3/4 in
  • Length
    3/4 in
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Thread Size
    1/2-13 in
  • Thread Standard
    UNC
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text