Motion
03816154

Made in USA
03816154

9/16-18 UNF, 3-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 13/16" Hex
MI ITEM #11675461
MFR #03816154
List Price$7.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03816154

9/16-18 UNF, 3-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 13/16" Hex
MI ITEM #11675461
MFR #03816154

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.63/each for your price

Overview

Mfr description
03816154 03816154 9/16-18 X 3-1/2 ZINC-D
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    13/16 in
  • Length
    3-1/2 in
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Thread Size
    9/16-18 in
  • Thread Standard
    UNF
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text