Motion
03816162

Made in USA
03816162

5/8-18 UNF, 1" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 15/16" Hex
MI ITEM #11675462
MFR #03816162
List Price$4.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03816162

5/8-18 UNF, 1" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 15/16" Hex
MI ITEM #11675462
MFR #03816162

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.20/each for your price

Overview

Mfr description
03816162 03816162 5/8-18 X 1 ZINC-DICHRO
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    15/16 in
  • Length
    1 in
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Thread Size
    5/8-18 in
  • Thread Standard
    UNF
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text