Motion
03816238

Made in USA
03816238

7/8-14 UNF, 2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 1-5/16" Hex
MI ITEM #11675466
MFR #03816238
List Price$13.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03816238

7/8-14 UNF, 2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 1-5/16" Hex
MI ITEM #11675466
MFR #03816238

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.75/each for your price

Overview

Mfr description
03816238 03816238 7/8-14 X 2 ZINC-DICHRO
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    1-5/16 in
  • Length
    2 in
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Thread Size
    7/8-14 in
  • Thread Standard
    UNF
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text