Motion
03816295

Made in USA
03816295

1-14 UNF, 5-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 1-1/2" Hex
MI ITEM #11675469
MFR #03816295
List Price$37.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03816295

1-14 UNF, 5-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 1-1/2" Hex
MI ITEM #11675469
MFR #03816295

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.83/each for your price

Overview

Mfr description
03816295 03816295 1-14 X 5-1/2 ZINC-DICH
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    1-1/2 in
  • Length
    5-1/2 in
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Thread Size
    1-14 in
  • Thread Standard
    UNF
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text