Motion
03816303

Made in USA
03816303

5/8-11 UNC, 11" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 15/16" Hex
MI ITEM #11675470
MFR #03816303
List Price$93.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03816303

5/8-11 UNC, 11" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 15/16" Hex
MI ITEM #11675470
MFR #03816303

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$93.33/each for your price

Overview

Mfr description
03816303 03816303 5/8-11 X 11 ZINC-DICHR
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    15/16 in
  • Length
    11 in
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Thread Size
    5/8-11 in
  • Thread Standard
    UNC
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text