Motion
03817467

Made in USA
03817467

1-1/8 - 12 UNF, 3-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 1-11/16" Hex
MI ITEM #11675476
MFR #03817467
List Price$50.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03817467

1-1/8 - 12 UNF, 3-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 1-11/16" Hex
MI ITEM #11675476
MFR #03817467

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.35/each for your price

Overview

Mfr description
03817467 03817467 1-1/8-12 X 3-1/2 ZINC-
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    1-11/16 in
  • Length
    3-1/2 in
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Thread Size
    1-1/8 - 12 in
  • Thread Standard
    UNF
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text