Motion
03835956

Made in USA
03835956

7/16-20 UNF Steel Right Hand Hex Nut;11/16" Across Flats, 0.445" High, Zinc Yellow Dichromate Cad & Waxed Finish
MI ITEM #11675480
MFR #03835956
List Price$1.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03835956

7/16-20 UNF Steel Right Hand Hex Nut;11/16" Across Flats, 0.445" High, Zinc Yellow Dichromate Cad & Waxed Finish
MI ITEM #11675480
MFR #03835956

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.10/each for your price

Overview

Mfr description
03835956 03835956 7/16-20 DICHRO CAD. L9
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Coating
    Zinc Yellow Dichromate Cad and Waxed
  • Material
    Steel
  • Material Grade
    Grade L9
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Size
    7/16-20
  • Thread Standard
    UNF
  • Type
    Hex Nut
  • Width Across Flats
    11/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text