Motion
03836053

Made in USA
03836053

5/16-24 UNF Grade L9 Hex Lock Nut with Distorted Thread - 1/2" Width Across Flats, 17/64" High, Cadmium Dichromate Finish
MI ITEM #11675481
MFR #03836053
List Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03836053

5/16-24 UNF Grade L9 Hex Lock Nut with Distorted Thread - 1/2" Width Across Flats, 17/64" High, Cadmium Dichromate Finish
MI ITEM #11675481
MFR #03836053

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.60/each for your price

Overview

Mfr description
03836053 03836053 5/16-24 CAD-DIC L9 STO
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Finish Coating
    Cadmium Dichromate
  • Grade
    Grade L9
  • Height
    17/64 in
  • Locking Type
    Distorted Thread
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Size
    5/16-24
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut
  • Width Across Flats
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text