Motion
03925047

Made in USA
03925047

03925047 External Tooth Spur Gear - 24 DP, 20 ° PA, 12 Teeth, 1/4 in Face, 3/16 in Bore, Material: Acetal
MI ITEM #11675483
MFR #03925047
Price$25.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03925047

03925047 External Tooth Spur Gear - 24 DP, 20 ° PA, 12 Teeth, 1/4 in Face, 3/16 in Bore, Material: Acetal
MI ITEM #11675483
MFR #03925047

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.85/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    24
  • Face Width
    1/4 in
  • Hub Diameter
    3/8 in
  • Pitch Diameter
    0.5000 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    12

Overview

Mfr description
03925047 03925047 24DP 12T 3/16B MTL INS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought