Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03925138

03925138 External Tooth Spur Gear - 24 DP, 20 ° PA, 22 Teeth, 1/4 in Face, 3/16 in Bore, Material: Acetal
MI ITEM #11675490
MFR #03925138

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
03925138 03925138 24DP 22T 3/16B MTL INS

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    20 °
  • Face Width
    1/4 in
  • Number Of Teeth
    22
  • Bore Diameter
    3/16 in
  • Material
    Acetal
  • Pitch Diameter
    0.9170 in
  • Hub Diameter
    35/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text