Motion
03925153

Made in USA
03925153

03925153 External Tooth Spur Gear - 24 DP, 20 ° PA, 24 Teeth, 1/4 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #11675492
MFR #03925153
List Price$18.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03925153

03925153 External Tooth Spur Gear - 24 DP, 20 ° PA, 24 Teeth, 1/4 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #11675492
MFR #03925153

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.15/each for your price

Overview

Mfr description
03925153 03925153 24DP 24T 1/4B MTL INS

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    20 °
  • Face Width
    1/4 in
  • Number Of Teeth
    24
  • Bore Diameter
    1/4 in
  • Material
    Acetal
  • Pitch Diameter
    1.0000 in
  • Hub Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text